
Double Diaphragm Pump, Aluminum, 2 in
Mfr # FT20A-AA-BBAB-N2
Zoro # G715093868
product price:Â $1,678.99
/ea
Free Shipping & Returns
Key Features
Housing Material - Pumps
Aluminum/Buna
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
3/4 in
Diaphragm Material
Buna
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FT20A-AA-BBAB-N2
Zoro #
G715093868
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
3/4 in
Details
Item
Double Diaphragm Pump,Aluminum,2 in
Housing Material - Pumps
Aluminum/Buna
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
Buna
Operating Pressure (Maximum)
120 psi
Includes
2 in Double Diaphragm Pump, Aluminum, Buna, 0-156 gpm
Pump Operation Type
Air
Inlet/Outlet
2 in
Features
Heavy Duty AODD pump, Aluminum/Buna, Bolted design, Simple construction with fewer parts
Flow Rate (Maximum)
156 gpm
Self-priming Dry (water)
20.1 ft
Self-priming Wet (water)
28 ft
Media Intake Connection Type
NPT
Description
Double Diaphragm Pump,Aluminum,2 in
- Rugged and Reliable
- Simple Design with fewer components
- No pilot valve required, which allows for fewer parts
- Bolted design for reliability
- Self-priming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.