Triple Connctr, Wte, 300/400AC/DC, Taper

  • Mfr # HBLM3FW

  • Zoro # G7152135


product price:  $218.70
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Male-Female-Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLM3FW
Zoro #
G7152135
UPC #
783585112817
Country of Origin
China

Dimensions

Overall Width
1.48 in
Overall Length
5.78 in
Overall Height
5.88 in

Details

Item
Triple Connector
Type
Tees and 3-Fers
Series
16
Male/Female
Male-Female-Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Single Pole Device Style
Taper Nose
Standards
cUL, UL
Fits
UL1691
Color
White
Amps AC/DC
300/400AC/DC
Conductor Material
Brass
Material
Thermoplastic Elastomer
Product Type
3-Fer
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Gender Configuration
Male-Female-Female-Female
Maximum Operating Temperature
75 Degrees C
Housing Color
White
Housing Material
Thermoplastic Elastomer
Compatible with Series
16
NEMA Enclosure Rating
12, 3R, 4X
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Current / Amperage Rating
400 A
Number Of Pins
1) In, 3) Out- Male-Female-Female-Female
Voltage Rating Description
600V AC/DC
Style
3-Fer Male-Female-Female-Female
Item Type
Tri-Taps
Wattage
360000
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Amperage Rating
400 A
Application
High Ampacity
Industry Standard(s)
UL 498 And UL1691
Insulation
Insulated Body

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Male-Female-Female-Female
• Tri-Tap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.