1in INDUSTRIAL 150lb 316 Stainless Steel 45 Elbow

  • Mfr # A3210416

  • Zoro # G715323699


product price:  $10.75
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3210416
Zoro #
G715323699
UPC #
840013113416
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
45 Degree Elbow
Thread Type
NPT

Description

The MSI PRODUCTS - A3210416 is a stainless steel 45-degree elbow fitting designed to connect piping systems with FNPT connections. Material: Stainless Steel; Fitting Shape: 45 Degree Elbow; Connection Type: FNPT; Pressure Rating: Class 150; Pipe Size: 1 inch.

Key Features:

  • Material: Stainless Steel (specific alloy not specified)
  • Fitting Shape: 45 Degree Elbow
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pressure Rating: Class 150
  • Pipe Size: 1 inch
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.