
Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Yellow
Mfr # 2612-CG
Zoro # G7166465
product price:Â $67.99
/eaKey Features
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2612-CG
Zoro #
G7166465
UPC #
782862490242
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
1.125 in
Details
Item
Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Sub Brand / Trademark
Perma-Grip
Device Type
Connector
Blade Style
Locking
IP Rating
Not Rated
Description
Connector Nema L6-30,Perma-Grip Indust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.