Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10050TU

  • Zoro # G7182104


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC10050TU
Zoro #
G7182104
UPC #
610377115469
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Size
1/2"
Overall Height
5 45/64 in
Pipe or Tube Size - Check Valves
1/2 in
Length
6 41/64 in
Width
2 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
4 15/16 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Spring Material
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
FKM
Application - Valves
General Purpose
Max. Temp.
140 Degrees F
Max. Temp. - Valves
140 Degrees F
Body Material - Valves
PVC
Mechanism and Body Design
Y Spring
Seat Material
FKM
Flow Design
Single
Spring Material - Check Valves
Stainless Steel
Material of Construction
PVC
Seal Material - Check Valves
FPM
Item - Check Valves
Check Valve
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
4 29/32 in
Max. Water Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Flow
0.8 gpm
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Cracking Pressure
2 to 15 psi
Item
Spring Y Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
FPM
Flow - Valves
0.8 gpm
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring Loaded
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
0.8
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
70 Degrees F
For Media
Water
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Check Mechanism Material
PVC
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Check Mechanism
Piston
Valve Body Style
Y-Style
Connection Type - Side 2
NPT
Silent Check
Standard
Operating Temperature - Minimum
40 Degrees F
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.