30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity

  • Mfr # A3N1822A3B3C50P6

  • Zoro # G7192263


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Platform Height
30"
Number of Steps
3
Platform Depth
14 in
Platform Width
14"
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3N1822A3B3C50P6
Zoro #
G7192263
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30"
Platform Depth
14 in
Platform Width
14"
Overall Height
30 in
Bottom Width
22 in
Base Depth
29 in
Top Step Height
30 in
Top Step Depth
14 in
Step Width
16 in
Step Depth
7 in
Overall Depth
29 in
Reach Height - Maximum
7.9 ft
Base Width
30 in
Standing Height - Maximum
2.5 ft
Caster Diameter
2 in

Details

Item
Rolling Step
Number of Steps
3
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Color
Natural
Step Stool Product Group
Rolling Step
Net Weight
20 lb
Ladder Tread
Serrated
Includes
Rubber Tipped Legs
Standards
OSHA Compliant
Ladder Actuation
Spring-Loaded Casters
Finish
Unfinished
Handrails Included
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
20 lb
Series
A
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Nesting
Not Nestable
Feet Type
Slip-Resistant
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Feet Material
Rubber
Casters Included
(4) Swivel
Product Type
Rolling Step Stool
Assembly
Assembled
Stacking
Not Stackable
Base Spread
29 in

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.5 ft, Material Aluminum, Load Capacity 350 lb, Top Step Height 30 in, Top Step Depth 14 in, Bottom Width 22 in, Base Depth 29 in, Color Tan, Finish Unfinished, Series A, Closed Depth Not Applicable, Includes Rubber Tipped Legs, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 20 lb, Step Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.