Nexel 4 Shelf, Poly-Green Wire Shelving Unit, Starter, 72"W x 12"D x 86"H

  • Mfr # B3150129

  • Zoro # G722789136


product price:  $316.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter Unit
Depth
12 in
Height
86 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3150129
Zoro #
G722789136
UPC #
-
Country of Origin
China

Dimensions

Width
72 in
Depth
12 in
Height
86 in

Details

Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Green
Shelf Capacity
600 lbs

Description

Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.