Clamp Meter (NIST)

  • Mfr # 2237-20NST

  • Zoro # G7236065


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
6 kilohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2237-20NST
Zoro #
G7236065
UPC #
045242341153
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
9.5 in
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
6 kilohm
Jaw Capacity
1.4 in (36 mm)
Safety Rating
CAT III 600V
Display
Reverse Black LCD
Jaw Opening
1.3 in
Max. DC Amps
600
Max. AC Volts
600 V
Calibration Frequency
50 to 60 Hz
AC Response
TRMS
Auto Power Off
Yes
Memory
Max/Min
Counts
6,001
AC Current Accuracy
+/-2.0% + 5 Digits
Special Features
Built-In Voltage Detector and LED Worklight, Frequency Measurement, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over-Molding Increases Durability and User Grip, Thin Jaw Profile for Easier Wire Measurement in Panels or in Bundles, True-RMS for Accurate Measurement in All Applications
Frequency Counter
1 Hz to 10 kHz
Capacitance
40 nF
Audible Continuity
Yes
Calibration Certificate
NIST
Data Hold
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Auto Ranging
Yes
Includes
Battery
Battery Type
AA
Data Logging
Yes
Non-Contact Voltage Detector
Yes
Maximum Capacitance Measurement
40 mF
Maximum AC Current Measurement
600 A
AC Current Measurement Resolution
0.1 A
Thermal Imaging
No
Jaw Style
Clamp-Jaw
Battery Chemistry
Alkaline
Display Type
High Contrast White on Black LCD
Basic AC Current Accuracy
+/-2.0%
Maximum AC Voltage Measurement
600 V
Resistance Measurement Accuracy
+/-1.00%
DC Current Measurement Resolution
0.1 uA
Batteries Included
Yes
AC Voltage Measurement Resolution
0.1 V
Maximum DC Voltage Measurement
600 V
Maximum DC Current Measurement
600 A
Basic DC Current Accuracy
+/-1.50%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Bluetooth Compatible
No
AC Response Calculation
TRMS
Calibration Certificate Included
Yes - NIST with Data
Battery Access
Yes
DC Voltage Measurement Resolution
0.1 V
Waterproof
Yes
Dustproof
Yes
Capacitance Measurement Accuracy
+/-2.5%
Frequency Measurement Accuracy
+/-0.50%
Maximum Resistance Measurement
6 kiloohm
Intrinsically Safe
No
Basic AC Voltage Accuracy
+/-1.5%
Removable Screen
No
Resistance Measurement Resolution
0.001 kiloohm
Basic DC Voltage Accuracy
+/-1.0%
Instrument Counts
6,000
Capacitance Measurement Resolution
40 nF
Current Leakage Testing
No

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof Yes, Waterproof Yes, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.