Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/8 in Thick, Black

  • Mfr # CCB25-1/840X68

  • Zoro # G7259427


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
72 in
Width
40 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCB25-1/840X68
Zoro #
G7259427
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
40 in
Thickness
1/8 in
Length - Foam
68 in
Thickness - Foam
1/8 in
Width - Foam
40 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
Buna-N Roll
Color
Black
Material
Buna-N
Shape
Roll
Cell Type
Closed Cell
Elongation
200%
Standards
ASTM D1056/2B1/SBE41/II
Min. Temp. (F)
-40
Item - Foam
Foam Roll
Tensile Strength (PSI)
70
Durometer
30-50 (Shore 00)
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Plain
Max. Temp. (F)
200
Material - Foam
Nitrile
Application
Gasket, Seal, Cushion
Type
Closed Cell
Finish
Textured
Color - Foam
Black
Backing Type - Foam
Plain
Density
4 lb/cu ft
Thickness Tolerance
+0.03125 in/-0.015625 in
Tensile Strength
70 psi
Texture
Smooth
Abrasion Resistance
Fair
Weather Resistance
Good
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Material Skin
None
Firmness @ 25% Deflection
3.5 psi
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
160 Degrees F
Chemical Resistance
Good
Grade
Flame-Resistant
Oil Resistance
Good
Compression Set
25 %
Water Resistance
Good

Description

Foam Roll, Material Buna-N, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 19/64 ft, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.