Safety Relief Valve, 3/4in.x1in., 15 psi

  • Mfr # 6010EDM01AAM0015

  • Zoro # G7260933


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010EDM01AAM0015
Zoro #
G7260933
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Height
7 1/2 in
Overall Length
1 5/8 in
Outlet Connection Size
1 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Compliance
Section I Steam
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Spring Material
Stainless Steel
Test Lever
Test Lever Included
Disc Material
Brass
Seat Material
Metal
Factory Set Pressure
15 psi
Temp. Range
-60 Degrees to 406 Degrees F
Standards
ASME Code V
Product Type
Safety Relief Valve
ASME Section Code
Section I
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Pressure - Maximum
300 psi
For Media
Steam
Operating Pressure - Minimum
3 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Maximum
425 Degrees F
Operating Temperature - Minimum
-60 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 15 psi, Disc Material Brass, Overall Height 7 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 5/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.