Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254E/0JJJ100

  • Zoro # G7285916


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254E/0JJJ100
Zoro #
G7285916
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 7
Graduations
20 psi
Gauge Primary Range Smallest Graduation
20
Socket Material
Stainless Steel
Gauge Filled With
Glycerin
Case Color
Gray
Calibration Certificate Included
No
Case Material
Stainless Steel
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
20
Connection Type
FNPT
Standards
ASME B40.100
Movement Type
Anti-Vibration
Bezel Material
Stainless Steel
Includes Vent Plug
No
Freeze Resistant Movement
No
Dial Color
White
Primary Scale Minor Graduations
2
Pointer Color
Black
Accuracy Scale
Mid-Scale
Seal Lower Housing Material
316 Stainless Steel
Bezel Mounting Type
Fixed
Process Connection Gender
Male
Seal Compatible Process Media
316 Stainless Steel
Diaphragm Seal Type
Threaded
Case Construction
Welded
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Scale Type
Dual
Adjustable Pointer
No
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Process Temperature Range
-40 Degrees to 300 Degrees F
Dry Dampening Feature
Anti-Vibration Movement
Secondary Scale Units
bar
Pressure Range Type
Pressure
Compatible Process Media
Media Compatible with 316 Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Calibration Certificate
No
Primary Scale Numeric Increments
20
Pointer Material
Aluminum
Gauge Case Liquid
None
Case Finish
None
Sensor Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Removable Bezel
No
Seal Fill Liquid
Glycerin
Secondary Pressure Range
0 to 7
Clog Resistant
No
Seal Diaphragm Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade A
Field Fillable
Yes
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
7 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
100 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Vacuum Measurement - Maximum
100 psi
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.