Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 103D-258K
  • Zoro # G7287447

product price: 
$
4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103D-258K
Zoro #
G7287447
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 1/2 in
Case Depth
1.18 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.68 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
100
Includes
U-Clamp
Socket Material
Brass
Case Color
Metallic
Graduations
100 psi
Case Material
Stainless Steel
Gauge Application
U-Clamp
Gauge Primary Range Smallest Graduation
100
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 40
Standards
ASME
Connection Type
MNPT
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Units
bar
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
100
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Secondary Pressure Range
0 to 41
Non-Sparking
No
Dial Color
White
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade B
Bezel Material
Chrome Plated Steel
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Fixed
Pressure Range Type
Pressure
Scale Type
Dual
Includes Mounting Hardware
No
Gauge Case Liquid
None
Removable Bezel
No
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Vibration Resistance
None
Dry Dampening Feature
None
Dial Face Material
Aluminum
Field Fillable
No
Includes Vent Plug
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Compatible with Series
103D
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
40 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Minimum
-50 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Maximum
41 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Series
103D

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.