Pressure Gauge with Diaphragm Seal, 0 to 160 psi, 2 1/2 in Dial, 1 in NPT, Bottom Location

  • Mfr # 301L254F/5JJJA00

  • Zoro # G7286029


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254F/5JJJA00
Zoro #
G7286029
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Manufacturer Warranty Length
1 yr
Case Depth
1.39 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 5JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
20
Gauge Secondary Range Values
0 to 11
Gauge Primary Range Smallest Graduation
20
Gauge Special Options
Diaphragm
Case Material
Stainless Steel
Gauge Filled With
Glycerin
Graduations
20 psi
Case Color
Gray
Socket Material
Stainless Steel
Calibration Certificate Included
No
Standards
ASME B40.100
Connection Type
MNPT
Movement Type
Anti-Vibration
Secondary Pressure Range
0 to 11
Bezel Mounting Type
Fixed
Accuracy Scale
Mid-Scale
Gauge Case Liquid
None
Includes Calibration Certificate
No
Vibration Resistance
Field-Fillable
Compatible Process Media
Media Compatible with 316 Stainless Steel
Pressure Range Type
Pressure
Includes Vent Plug
No
Seal Diaphragm Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
20
Freeze Resistant Movement
No
Removable Bezel
No
Seal Compatible Process Media
316 Stainless Steel
Secondary Scale Units
bar
Case Finish
None
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 300 Degrees F
Sensor Material
316 Stainless Steel
Primary Scale Minor Graduations
2
Clog Resistant
No
Seal Lower Housing Material
316 Stainless Steel
Field Fillable
Yes
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade A
Bezel Material
Stainless Steel
Case Construction
Welded
Seal Fill Liquid
Glycerin
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Dry Dampening Feature
Anti-Vibration Movement
Diaphragm Seal Type
Threaded
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Pointer Color
Black
Adjustable Pointer
No
Pointer Material
Aluminum
Dial Color
White
Process Connection Gender
Male
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
160 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
11 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
-30 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
IP Rating
IP65
Case Liquid
None
Includes Acid Leak Detection
No Acid Leak Detection Included
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Pressure Measurement - Maximum
11 bar
Primary Scale Pressure Measurement - Maximum
160 psi

Description

GaugewDiaphragmSeal160psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.