Pressure Gauge with Diaphragm Seal, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254A/3JJJ100

  • Zoro # G7286047


product price:  $93.45
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254A/3JJJ100
Zoro #
G7286047
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.7 in
Case Depth
1.39 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 3JJJ
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Gauge Secondary Range Values
-1 to 0
Case Color
Gray
Calibration Certificate Included
No
Case Material
Stainless Steel
Graduations
5 psi
Socket Material
Stainless Steel
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
5
Gauge Filled With
Glycerin
Standards
ASME B40.100
Connection Type
FNPT
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade A
Scale Type
Dual
Pointer Material
Aluminum
Case Construction
Welded
Bezel Material
Stainless Steel
Freeze Resistant Movement
No
Case Finish
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Bezel Mounting Type
Removable
Dry Dampening Feature
Anti-Vibration Movement
Pressure Range Type
Vacuum
Seal Lower Housing Material
316 Stainless Steel
Seal Fill Liquid
Glycerin
Seal Diaphragm Material
316 Stainless Steel
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Cleaned for Oxygen Service
No
Diaphragm Seal Type
Threaded
Primary Scale Numeric Increments
5
Process Temperature Range
-40 Degrees to 300 Degrees F
Pointer Color
Black
Seal Compatible Process Media
316 Stainless Steel
Includes Vent Plug
No
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Clog Resistant
No
Adjustable Pointer
No
Secondary Pressure Range
-1 to 0
Secondary Scale Units
bar
Field Fillable
Yes
Vibration Resistance
Field-Fillable
Compatible Process Media
Media Compatible with 316 Stainless Steel
Primary Scale Minor Graduations
0.5
Process Connection Gender
Male
Gauge Case Liquid
None
Removable Bezel
No
Dial Color
White
Movement Type
Anti-Vibration
Sensor Material
316 Stainless Steel
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
1 bar
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
300 Degrees F
Case Liquid
None
Includes Acid Leak Detection
No Acid Leak Detection Included
Operating Temperature - Minimum
-30 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
30 in Hg
Primary Scale Vacuum Measurement - Maximum
0 psi
Primary Scale Pressure Measurement - Maximum
0 in Hg
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
-30 in Hg
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Minimum
-1 bar

Description

Vacuum Gauge,General Purpose,2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.