Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in BSPT, Bottom Location

  • Mfr # SEP-101D-204E-BSPT

  • Zoro # G7286598


product price:  $4.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEP-101D-204E-BSPT
Zoro #
G7286598
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.09 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.14 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Socket Material
Copper Alloy
Case Material
Steel
Gauge Primary Range Smallest Graduation
20
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Includes
Plastic Case
Case Color
Black
Gauge Primary Range Numbered Graduations
20
Gauge Secondary Range Values
0 to 7
Standards
ASME
Connection Type
BSPT
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Primary Scale Numeric Increments
20
Freeze Resistant Movement
No
Dry Dampening Feature
None
Includes Mounting Hardware
No
Removable Bezel
No
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Primary Scale Minor Graduations
20
Includes Vent Plug
No
Pointer Color
Black
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Non-Sparking
No
Secondary Scale Units
bar
Secondary Pressure Range
0 to 7
Vibration Resistance
None
Process Connection Gender
Male
Pressure Range Type
Pressure
Gauge Case Liquid
None
Field Fillable
No
Pointer Material
Aluminum
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
100 psi
Secondary Scale Vacuum Measurement - Maximum
7 bar
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
SEP 100
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products