Industrial Pressure Gauge, 0 to 5,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-302D-204R-01

  • Zoro # G7287404


product price:  $16.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-302D-204R-01
Zoro #
G7287404
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
1000 psi
Includes
Vent Plug
Gauge Secondary Range Values
0 to 350
Gauge Primary Range Numbered Graduations
1000
Gauge Special Options
Field Liquid Fillable
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Connection Type
MNPT
Standards
ASME
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 345
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Pressure Range Type
Pressure
Primary Scale Numeric Increments
1,000
Sensor Material
316 Stainless Steel
Bezel Mounting Type
Crimped
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Primary Scale Minor Graduations
1,000
Secondary Scale Units
bar
Scale Type
Dual
Includes Calibration Certificate
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade A, ASME B40.100 Grade B
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Field Fillable
Yes
Freeze Resistant Movement
No
Removable Bezel
No
Bezel Material
Stainless Steel
Pointer Color
Black
Dry Dampening Feature
None
Dial Color
White
Gauge Case Liquid
None
Accuracy Scale
Mid-Scale
Vibration Resistance
Field-Fillable
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
5,000 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
345 bar
Secondary Scale Vacuum Measurement - Maximum
350 bar
Compatible with Series
300
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
-30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.