Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 103D-258I

  • Zoro # G7287483


product price:  $5.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103D-258I
Zoro #
G7287483
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.68 in
Nominal Dial Size
2 1/2 in
Case Depth
1.18 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Gauge Application
U-Clamp
Case Material
Stainless Steel
Gauge Secondary Range Values
0 to 28
Includes
U-Clamp
Socket Material
Brass
Gauge Primary Range Numbered Graduations
50
Case Color
Metallic
Gauge Primary Range Smallest Graduation
50
Calibration Certificate Included
No
Standards
ASME
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Gauge Case Liquid
None
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Fixed
Pointer Material
Aluminum
Pointer Color
Black
Dial Face Material
Aluminum
Scale Type
Dual
Sensor Material
Copper Alloy
Dial Color
White
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Field Fillable
No
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Bezel Material
Chrome Plated Steel
Secondary Scale Units
bar
Vibration Resistance
None
Removable Bezel
No
Includes Vent Plug
No
Dry Dampening Feature
None
Secondary Pressure Range
0 to 27.6
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
50
Cleaned for Oxygen Service
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
27.6 bar
Secondary Scale Vacuum Measurement - Maximum
28 bar
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None
Operating Temperature - Minimum
-50 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Series
103D

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.