Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 103D-258D
  • Zoro # G7287334
product price: 
$
6.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103D-258D
Zoro #
G7287334
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 1/2 in
Case Depth
1.18 in
Case Diameter
2.68 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 4
Gauge Application
U-Clamp
Includes
U-Clamp
Case Color
Metallic
Case Material
Stainless Steel
Graduations
10 psi
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
No
Smallest Graduation
1 psi/0.05 Bar
Socket Material
Brass
Gauge Primary Range Smallest Graduation
10
Standards
ASME
Connection Type
MNPT
Vibration Resistance
None
Pointer Material
Aluminum
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade B
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Pointer Color
Black
Includes Mounting Hardware
No
Field Fillable
No
Includes Vent Plug
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Secondary Scale Units
bar
Secondary Pressure Range
0 to 4
Non-Sparking
No
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Process Connection Gender
Male
Dial Face Material
Aluminum
Bezel Mounting Type
Fixed
Dial Color
White
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
10
Removable Bezel
No
Gauge Case Liquid
None
Bezel Material
Chrome Plated Steel
Pressure Range Type
Pressure
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Vacuum Measurement - Maximum
4 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Compatible with Series
103D
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-30 Degrees F
Compatible Series
103D

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products