Manual Platform Lift Trucks, Powered/Manual, 750 lb Load Capacity, Hand Winch Lift Control

  • Mfr # 260022

  • Zoro # G7291182


product price:  $1,517.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 in
Color
Red
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260022
Zoro #
G7291182
UPC #
678655634835
Country of Origin
United States

Dimensions

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 in
Platform Length
30 in
Rear Caster Dia.
8 in
Rear Wheel Dia.
8 in
Lifting Height Max.
54 in
Platform Width
22 in
Lifting Height Min.
5 3/4 in
Front Wheel Dia.
5 in
Manufacturers Warranty Length
1 yr
Front Caster Dia.
5 in
Stowed Length
32 in
Lifting Height Range
5 3/4 in to 54 in
Maximum Lifting Height
54 in
Platform LxW
30 in x 22 in
Axle-Mounted Wheel Dia.
8 in
Overall Height with Platform Raised
60 1/2 in
Overall Height with Platform Lowered
60 1/2 in
Stowed Height
60 1/2 in
Caster Wheel Width
1 1/2 in
Overall LxWxH
32 in x 22 in x 60 1/2 in
Caster Wheel Dia.
5 in
Minimum Lifting Height
5 3/4 in
Depth
60.5 in
Length
32 in

Details

Color
Red
Load Capacity
750 lb
Item
Manual Platform Lift Trucks
Lift Mechanism
Chain/Cable
Frame Material
Steel
Invertible Forks
No
Lift Base Style
Fixed Frame
Caster Wheel Type
Solid
Load Center
15 in
Lift Control
Hand Winch
Lift Mobility
Manual Lift, Manual Push
Powered By
Hand Winch
Operation
Powered/Manual
Axle-Mounted Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Non-Marking Axle-Mounted Wheels
Yes
Base Style
Fixed
Platform Material
Aluminum
Brake Type
No Caster Brake
Caster Mounting Type
Plate
Base Material
Steel
Caster Wheel/Tread Material
Rubber
Frame Finish
Powder Coated
Frame Type
Flat Back
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel Type
Tread on Core
Weight
163 lb

Description

Platform Lift Truck, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 30 in, Platform Width 22 in, Lift Control Hand Winch, Lift Mechanism Chain, Base Style Fixed, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 15 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 22 in, Frame Material Steel, Platform Material Aluminum, Base Material Steel, Axle-Mounted Wheel Dia. 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.