8 ft Aluminum Stepladder, 300 lb Capacity

  • Mfr # DXL2010-08

  • Zoro # G7418591


product price:  $311.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
300 lb
Base Width
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DXL2010-08
Zoro #
G7418591
UPC #
728865117052
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
26.8 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
53 in
Weight
26 lb
Tread Type
Ribbed
Series
DXL2010
Number of Steps
7
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
ProTop(TM) with Magnet and Pailshelf, Mega Step
Standards
ANSI, OSHA Compliant
Color
Silver
Shoe Type
Slip-Resistant

Description

The DEWALT DXL2010-08 is an 8 ft. aluminum stepladder intended to provide support and tool accessibility. Rated ANSI Type IA, this ladder has a load capacity of 300 lb and features a ribbed tread surface. The ProTopTM includes an integrated magnet and multiple tool slots, while the automatic closing pail shelf offers convenient storage options.


Key Features of the DEWALT DXL2010-08 Stepladder:

  • Ladder Height: 8 ft overall height with a maximum reach height of 12.3 ft.

  • Load Capacity: Rated for up to 300 lb (Type IA)

  • Material: Constructed from aluminum

  • Step Surface: Steps are 25% wider than standard (3.75" vs. industry standard 3"), with steps measuring 3.75" wide (compared to industry standard of 3")

  • ProTopTM Design: Includes an integrated magnet and multiple tool slots

  • Pail Shelf: Automatic closing feature enables setup and storage of materials or small items

  • Shoe Type: Slip-resistant aluminum shoes

  • Standards: Complies with ANSI, CSA, and OSHA requirements for ladders in its class.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.