Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMX331WFCA025P

  • Zoro # G7432478


product price:  $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNMX331WFCA025P
Zoro #
G7432478
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160404WF
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Material Grade - Machining
Micro Columnar Coating Structure
Wiper Insert
Yes
Included Angle
60 Degrees
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
WF
Hole Type
Screw Hole
Manufacturer Grade
CA025P
General Shape
Triangle
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, General to Interrupted Cutting
Measurement System
Fractional Inch
ANSI Code
TNMX331WF
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Style
Finishing
Number of Cutting Edges
6

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMX331WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.