Shop WALTER

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 5357523
  • Zoro # G7931275

product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5357523
Zoro #
G7931275
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404-NM4 WSM30
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
WNMG542
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+ZrN
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Trigon
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
WSM30
Primary Material Application ISO Code
M, S
Chip-Breaker Code
NM4
Coating Process
PVD
Measurement System
Metric
ANSI Code
WNMG431-NM4 WSM30
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.203"
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.