Diamond Milling Insert, CNMQ, 1/32"
- Mfr # 5015769
- Zoro # G2889390
product price:Â
$
29.89
/ea
Sold in multiples of 10 for
$298.90
Key Features
Insert Style
CNMQ
Insert Size
080508
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015769
- Zoro #
- G2889390
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- CNMQ
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMQ080508-A57T
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Included Angle
- 80 Degrees
- Manufacturer Grade
- WAK15
- Chip-Breaker Code
- A57T
- Number of Cutting Edges
- 2
- ANSI Code
- CNMQ080508-A57T
- Hole Type
- With Hole
- Clearance Angle
- 0 Degrees
- Primary Material Application
- Cast Iron
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- K
- Shape
- Rhombic
- Coating Process
- CVD
Dimensions
- Insert Size
- 080508
- Corner Radius
- 1/32 in
- Width
- 0.3540 in
- Thickness
- 0.1970 in
- Cutting Edge Length
- 8.00mm
Description
Diamond Milling Insert, Chip-Breaker Code A57T, TiCN+Al2O3+(TiN), ANSI Code CNMQ080508-A57T, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.