Lockout Padlock, Keyed Alike, Nylon, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 123270

  • Zoro # G7435601


product price:  $94.49
/pk 6, $15.75/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123270
Zoro #
G7435601
UPC #
754473720254
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Number of Pins
6
Control Key Registration Required
No
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards, Non-Conductive Nylon Shackle
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Orange
Header
Danger
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
250 Degrees F
Shackle Material Coating
Triple Coated
Minimum Temperature
0 Degrees F
Number of Keys Included
6
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Labeling
Label Included
Body Shape
Rectangular
Language
English, French, Spanish
Number of Tumbler Pins
6
Opening Type
Key
Non-Removable Key
Yes
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.