Push Buttn Cntrol Statn, Raise/Lower/Stop

  • Mfr # 20C798

  • Zoro # G7514823


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Legend
Raise/Lower/Stop
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button/Push Button
Contact Form
2NO/3NC
Number of Operators
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20C798
Zoro #
G7514823
UPC #
190735152157
Country of Origin
China

Dimensions

Size
25 mm
Depth
2.06 in
Width
5 in
Height
2.19 in
Panel Cutout Diameter
25 mm
Overall Height
2.19 in
Overall Width
5 in
Hub Size - Maximum
3/4 in
Overall Depth
2.06 in

Details

Item
Control Station
Legend
Raise/Lower/Stop
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button/Push Button
Contact Form
2NO/3NC
Number of Operators
3
NEMA Rating
1
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, NEMA 50, UL 508
Head Material
Plastic
Action
Momentary/Momentary/Momentary
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
No
NEMA Contact Rating Designation
A600/P600
IP Rating
IP40
Enclosure Material
Plastic
Mounting
Wall
Operator Color
(2) Black, Red
Enclosure Color
Gray
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
1
DC Contact Rating
5 A @ 24 V
Product Type
Control Station
Operator Configuration
(3) Push Buttons

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 25 mm, Legend Raise/Lower/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 5 in, Depth 2.06 in, Head Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.