Roll In T-Nut, Steel, Zinc-Plated, PK4

  • Mfr # 096028

  • Zoro # G7572014


product price:  $7.49
/pk 4, $1.87/ea

Key Features

Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Width (In.)
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
096028
Zoro #
G7572014
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17/32 in
For Slot Width
8 mm
Fastener Thread Size
M8

Details

Item
Roll In T-Nut
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Nut Style
Roll In T-Nut
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Zinc Plated
Threaded Hole Location
Single Offset
Product Type
Roll In T-Nut
Fastener Type
T-Nut
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
Compatible Manufacturer Model Number
096028

Description

Roll-In T-Nut, For Slot Width 8 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Offset, Roll-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096028, 15 Series, 40 Series, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.