Hazardous Material Storage Cabinet, 54 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 34 in D

  • Mfr # 895400

  • Zoro # G7585121


product price:  $2,233.52
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Storage Capacity
54 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
895400
Zoro #
G7585121
UPC #
697841114067
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
23 1/4 in
Depth
34 in
Cabinet Height Range
Full Height
Door Opening Width
20 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
54 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Rated For Flammable Storage
Yes
Finish
Powder Coated
Door Type
Hinged
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Features
Protect Workers, Reduce Fire Risks
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
FM Class
6050
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
Shelf Adjustment Increments
3 in
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 in, Width 23 1/4 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products