Standard Dowel Pin, 5 mm Nominal Dia, 50 mm L, Steel, 50 PK
Mfr # M39080.050.0050
Zoro # G7596200
product price:Â $24.19
/pk 50, $0.48/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
5 mm
Nominal Diameter
5 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39080.050.0050
Zoro #
G7596200
UPC #
190735977965
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Nominal Diameter
5 mm
Shank Length
50 mm
Length Tolerance
+/-0.37 mm
Overall Length
50mm
Shank Length Tolerance
+/-0.370 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C58 to C62
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325
Description
Dowel Pin,Steel,5mm dia,50mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.