Centrifugal Pump, 3 HP, Max. Head 113 ft.

  • Mfr # 3BF1HBC0

  • Zoro # G7598757


product price:  $2,687.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BF1HBC0
Zoro #
G7598757
UPC #
697666904423
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
8 in
Width
10 5/8 in
Max. Dia. Solids
5/16 in
Length
18 3/8 in
Overall Width
6.5 in
Overall Height
9.2 in
Compatible Intake Pipe Size
2 in
Solid Diameter (Maximum)
0.31 in
Overall Length
24.5 in
Compatible Discharge Pipe Size
1 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
113 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Max. Case Pressure
175 psi
Motor RPM
3,500 RPM
Item
Centrifugal Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. GPM @ Head
155 @ 35 ft
Best Efficiency Range GPM @ Head
73 to 135 gpm @ 100 to 65 ft
Impeller Type
Closed
Amps
9.5-9.0/4.5
Phase
Three
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Liquid Temp.
212 Degrees F
Voltage
208-230/460VAC
HP
3
Outlet
1-1/2" NPT
Motor Enclosure
Open Dripproof
GPM of Water @ 80 Ft. of Head
120
Best Efficiency GPM @ Head
110 @ 85 ft
Max. Pressure
175 psi
Inlet Pressure
100 psi
GPM of Water @ 40 Ft. of Head
152
GPM of Water @ 100 Ft. of Head
75
Frame
145JM
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Min. GPM @ Head
40 @ 110 ft
GPM of Water @ 70 Ft. of Head
130
Hz
60
Port Rotation
90 Increments
GPM of Water @ 50 Ft. of Head
147
GPM of Water @ 60 Ft. of Head
140
Impeller Material
Bronze
Inlet
2" NPT
Max. Specific Gravity
1
Pump Housing Material
Cast Iron
Shaft Material
Stainless Steel
Best Efficiency Head
85 ft
Flow Rate @ 80 ft of Head (Maximum)
120 gpm
Maximum Feet of Head
113 ft
Maximum Flow Rate
155 gpm
Shut Off Pressure (Maximum)
175 psi
Frequency
60 Hz
Discharge Type
NPT
Horsepower
3 hp
Series
3656
Priming
Manual
Impeller Design
Closed
Motor Frame Designation
145JM
Flow Rate @ 40 ft of Head (Maximum)
155 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Discharge Rotation
90 Degrees Increments
Flow Rate @ 70 ft of Head (Maximum)
130 gpm
Mounting Orientation
Horizontal
For Use With Potable Systems
Yes
Nameplate Voltage
208-230/460V AC
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Specific Gravity (Maximum)
1
Intake Type
NPT
Maximum Media Temperature
212 Degrees F
Standards
ANSI 61, NSF Certified
Flow Rate @ 50 ft of Head (Maximum)
145 gpm
Maximum RPM
3,500 RPM
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Minimum Flow Rate
60 gpm
Best Efficiency Flow
110 gpm
Flow Rate @ 90 ft of Head (Maximum)
100 gpm
Flow Rate @ 30 ft of Head (Maximum)
155 gpm
Compatible with Media Type
Water
Flow Rate @ 100 ft of Head (Maximum)
65 gpm
Flow Rate @ 60 ft of Head (Maximum)
140 gpm
Seal Type
Mechanical Type 21

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 155 gpm, Flow Rate @ 60 ft of Head (Maximum) 140 gpm, Flow Rate @ 80 ft of Head (Maximum) 120 gpm, Maximum Feet of Head 113 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 155 gpm, Flow Rate @ 30 ft of Head (Maximum) 155 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.