Cold Protection Gloves, Synthetic Leather w/Silicone Grip Palm, Tricot Lining, Black, L

  • Mfr # 2860RGBKLAR

  • Zoro # G7603347


product price:  $55.45
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather w/Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2860RGBKLAR
Zoro #
G7603347
UPC #
613983138136
Country of Origin
China

Dimensions

Size
L

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather w/Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Insulated
Yes
Series
Iron-Tuff

Description

The Iron-Tuff Collection has been proven in the cold for over 65 years. From the Alaska Pipeline to every step of getting food to America’s tables, Iron-Tuff has been there. Extreme durability, legendary warmth – it’s the original way to Master the Cold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.