Liftplus, 60x25, w/Work Bench

  • Mfr # LPS6025NA1

  • Zoro # G7618095


product price:  $4,914.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Length
36 in
Overall Width
33 in
Color
Black
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS6025NA1
Zoro #
G7618095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
36 in
Overall Width
33 in
Lifting Height Forks Down
5 in
Height Stowed
72 in
Front Wheel Dia.
2 in
Lifting Height Min.
5 in
Rear Wheel Dia.
13 in
Lifting Height Max.
60 in
Manufacturers Warranty Length
1 yr
Caster Width
1 3/4 in
Lifting Height Range
5 in to 60 in
Axle Dia.
1/2 in
Minimum Lifting Height
5 in
Stowed Height
72 in
Caster Mounting Height
2 1/2 in
Caster Wheel Width
1 3/4 in
Base Inside Width
21 7/8 in
Base Outside Width
24 7/8 in
Overall Height with Platform Lowered
60 in
Handle Height
44 3/4 in
Caster Wheel Dia.
2 in
Stowed Length
24 in
Maximum Lifting Height
60 in
Platform Width
18 in
Platform Length
18 to 28 in
Overall Height with Platform Raised
72 in
Overall LxWxH
36 in x 33 in x 60 in
Caster Mounting Plate Size
2 3/4 in x 2 3/4 in
Platform LxW
18 in to 28 in x 18 in
Axle-Mounted Wheel Dia.
13 in

Details

Color
Black
Load Capacity
350 lb
Item
Manual Platform Lift Trucks
Handle Type
Handlebar
Assembled
Yes
Lift Control
Hand Lever
Invertible Forks
No
Warranty
1 yr
Load Center
9 in
Lift Mobility
Electric Lift, Manual Push
Caster Wheel Type
Tread on Core
Frame Material
Plastic, Steel
Lift Base Style
Fixed Straddle
Includes
Wall Charger
Base Legs Inside Dim.
22 in
Lift Voltage
12V DC
Lift Mechanism
Mechanical
Base Legs Outside Dim.
25 in
Hub Position
Offset
Axle-Mounted Wheel/Tread Material
Rubber
For Surface Type
Concrete, Wood
Brake Type
Dual Disk Brakes
Axle-Mounted Wheel Type
Solid
Weight
118 lb
Handle Material
Steel, Plastic
Operation
Powered/Manual
Base Style
Fixed
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Platform Material
Plastic
Caster Wheel/Tread Material
Rubber
Caster Wheel Bearings
Ball Bearing
Caster Mounting Type
Plate
Non-Marking Axle-Mounted Wheels
Yes
Caster Frame Material
Steel
Base Material
Steel
Features
Minimizes Bending and Stretching, Provides Variable Height Work Surface, Electric Screw Drive Lift System Provides Smooth, Quiet Operation, Quick Change Adapter Allows Easy Changes Between Attachments
Frame Type
Flat Back
Frame Finish
Powder Coated
Battery Voltage
DC
Non-Marking Casters/Wheels
Yes

Description

Platform Lift Truck, Load Capacity 350 lb, Minimum Lifting Height 5 in, Maximum Lifting Height 60 in, Platform Length 18 in, Platform Width 18 in, Lift Control Hand Lever, Lift Mechanism Mechanical, Base Style Fixed, Base Inside Width 21 7/8 in, Base Outside Width 24 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 9 in, Overall Height with Platform Raised 72 in, Overall Length 36 in, Overall Width 33 in, Frame Material Steel, Platform Material Plastic, Base Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.