Welding Regulator Pressure Gauge, 0 to 30 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # GA141-03

  • Zoro # G7626044


product price:  $26.99
/ea

Key Features

Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA141-03
Zoro #
G7626044
UPC #
014495263901
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Welding Regulators
Gauge Case Material
Steel
Series
GA Series
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 2
Graduations
5 psi
Smallest Graduation
1 psi
Case Color
Black
For Use With
Pressure Regulators
Gauge Primary Range Smallest Graduation
1
Gauge Application
Welding Regulator
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
UL
Pressure Range Type
Pressure
Removable Bezel
No
Non-Sparking
No
Adjustable Pointer
No
Pressure Gauge Type
Compressed Gas Pressure Gauge
Secondary Scale Units
bar
Sensor Material
Bronze
Process Connection Gender
Male
Accuracy Scale
Full Scale
Scale Type
Dual
Primary Scale Minor Graduations
1
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 2
Dial Color
White
Case Construction
Impact Resistant
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Pointer Color
Black
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Smith
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Maximum
2 bar
Compatible with Series
Series 30
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.00 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Not Applicable, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dial Color White, Pressure Gauge Type Compressed Gas Pressure Gauge, Liquid-Filled Case Not Applicable, Panel-Mountable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products