Sorbent Pad, 27 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # MXU1000

  • Zoro # G7629824


product price:  $57.59
/pk 100, $0.58/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
27 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXU1000
Zoro #
G7629824
UPC #
662706832448
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7.5 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
27 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Absorbency Weight
Light
Spill Control - Fluids Absorbed
Universal
Layers of Construction
1
Volume Absorbed Per Pkg.
27 gal.
Perforations
Yes
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Series
GP Maxx
Incluces Coverstock
No
Number of Layers
1
Volume Absorbed (Pack, Each)
27 gal/pk, 0.27 gal/pad
Leak Resistant Backing
No
Connector Type
No Connector
Color/Pattern
Gray
Volume Absorbed Per Pad
48 oz
Number of Pads
100
Sorbent Capacity
27 gal (100 Pads)
Dimpled
Yes
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Application
Absorbents and Spill Control
Volume Absorbed Per Sock/Boom
27 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 48 oz, Volume Absorbed per Pkg. 27 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.