Digital Pressure Gauge, -15 to 0 to 200 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD20LXBKBLCYC4LM100#

  • Zoro # G7637207


product price:  $1,093.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302132SD20LXBKBLCYC4LM100#
Zoro #
G7637207
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in
Digit Height
0.6 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-15 to 0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Calibration Certificate
No
Resolution
Dependent on Range
Number of Display Digits
5
Case Color
Silver
Memory Storage
min/max
Agency Compliance
3A
Powered By
(2) AA Batteries
Features
Bar Graph Battery Display
Includes
Alkaline Batteries
Display
LCD
Socket Material
Stainless Steel
Case Material
Stainless Steel
Peak Hold
Yes
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Primary Display Units
psi
Bar Graph
10 Segments
Primary Display Range
0 to 100
Temperature Error
+/-0.04% Degrees F
Non-Sparking
No
Case Finish
Electropolished/Tumbled
Sensor Material
316L Stainless Steel
Weatherproof
Yes
Power Source
4 to 20 mA Loop-Powered
Compatible Process Media
Dairy, Food, Pharmaceutical
Backlit Screen
Yes
Loop Power
4 to 20 mA
Process Temperature Range
-14 Degrees to 275 Degrees F
Low Battery Indicator
No
Auto-Shutoff
Yes
Display Screen Type
LCD
Number of Digits
5
Diaphragm Seal Material
316L Stainless Steel
Sensor Type
Diaphragm
Case Construction
304 Stainless Steel
Pressure Range Type
Pressure
Diaphragm Seal Fill
Glycerin
Includes Calibration Certificate
NIST with Data
Display Range
0 to 100 psi
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Memory Features
Min/Max
Includes Batteries
Batteries Included
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
275 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.