Test Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 451082AS02L200 C4

  • Zoro # G7640997


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451082AS02L200 C4
Zoro #
G7640997
UPC #
723259401786
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.875 in
Bolt Circle Diameter
5.375 in
For Panel Cut-Out Size
4.875 in
Case Diameter
6.093 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Smallest Graduation
0.5
Gauge Primary Range Numbered Graduations
20
Gauge Application
Test
Smallest Graduation
0.5 psi
Case Color
Black
Graduations
20 psi
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Accuracy Grade
ASME B40.100 Grade 3A
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Pointer Characteristics
Knife-Edge
Movement Material
400 Stainless Steel
Scale Type
Single
Removable Bezel
No
Dial Color
White with Mirror-Band
Bezel Material
Hinged Steel
Primary Scale Minor Graduations
1
Pointer Material
Aluminum
Dial Face Material
Aluminum
Pressure Gauge Type
Test Pressure Gauge
Freeze Resistant Movement
No
Burst Pressure
1,200 psi
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Pointer Color
Black/Red
Includes Calibration Certificate
NIST with Data
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Adjustable Pointer
No
Primary Pressure Scale Color
Black
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Process Connection Gender
Male
Case Finish
Epoxy Coated
Primary Scale Numeric Increments
10
Case Construction
Solid Front
Movement Type
Rotary
Includes Mounting Hardware
No
Process Temperature Range
-20 to 250 Degrees F
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Field Fillable
No
Operating Temperature - Minimum
-20 Degrees F
Case Liquid
None
Primary Scale Color
Black
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products