Digital Test Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L60#-XCYLM

  • Zoro # G7644189


product price:  $300.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2531L0NAM02L60#-XCYLM
Zoro #
G7644189
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Digit Height
0.48 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
min/max
Number of Display Digits
5
Features
Bar Graph Battery Display
Case Color
Black
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Display
LCD
Agency Compliance
CE, CRN, UL
Calibration Certificate
No
Peak Hold
Yes
Powered By
(2) AA Batteries
Socket Material
316L Stainless Steel
Includes
Alkaline Batteries
Case Material
ABS Polycarbonate
Resolution
Dependent on Range
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Includes Rubber Boot
No
Includes Calibration Certificate
No
Bar Graph
20 Segments
Burst Pressure
480 psi
Case Shape
Round
Weatherproof
No
Non-Sparking
No
Display Screen Type
LCD
Case Construction
Welded Joint
Sensor Type
CVD Strain Gauge
Backlit Screen
Yes
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Number of Display Lines
2
Temperature Error
0.04% Degrees F
Sensor Material
17-4 Stainless Steel
Mounting Orientation
Upright Only
Primary Display Units
psi
Memory Features
Min/Max
Accuracy Grade
NIST OR equiv. NMI
Compatible Process Media
Wide Variety of Pressure Media
Process Connection Gender
Male
Keypad Material
Polycarbonate
Includes Batteries
Batteries Included
Languages
English
Pressure Gauge Type
Test Pressure Gauge
Vibration Resistance
MIL-STD-20G; Method 201A
Auto-Shutoff
No
Low Battery Indicator
Yes
Process Temperature Range
-4 Degrees to 140 Degrees F
Adjustable Set Points
No
Primary Display Range
0 to 60
Power Source
Battery
Accuracy Grade Gauge Type
Test
Display Range
0 to 0.4137 Mpa, 0 to 122.16 in Hg, 0 to 138.46 ft H2O, 0 to 310.3 cm Hg, 0 to 3103 mm Hg, 0 to 4.137 bar, 0 to 4.219 kg/sq cm, 0 to 413.7 kPa, 0 to 60 psi
Battery Run Time
2,000 hr
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
IP Rating
IP67
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
60 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
140 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.