Digital Pressure Gauge, -15 to 0 to 100 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYC4LMMY100#&V

  • Zoro # G7644773


product price:  $1,104.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302132SD15LXBKBLCYC4LMMY100#&V
Zoro #
G7644773
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Case Depth
1.72 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-15 to 0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Socket Material
Stainless Steel
Resolution
Dependent on Range
Case Color
Silver
Case Material
Stainless Steel
Agency Compliance
3A
Display
LCD
Features
Bar Graph Battery Display
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Powered By
(2) AA Batteries
Memory Storage
min/max
Includes
Alkaline Batteries
Calibration Certificate
No
Number of Display Digits
5
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Backlit Screen
Yes
Compatible Process Media
Dairy, Food, Pharmaceutical
Number of Digits
5
Memory Features
Min/Max
Primary Display Units
psi
Sensor Type
Diaphragm
Non-Sparking
No
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Display Range
-15 to 0 to 100 psi
Process Temperature Range
-14 Degrees to 275 Degrees F
Diaphragm Seal Fill
Glycerin
Power Source
4 to 20 mA Loop-Powered
Low Battery Indicator
No
Case Finish
Electropolished/Tumbled
Case Construction
304 Stainless Steel
Temperature Error
+/-0.04% Degrees F
Auto-Shutoff
Yes
Includes Calibration Certificate
NIST with Data
Sensor Material
316L Stainless Steel
Primary Display Range
-15 to 0 to 100
Weatherproof
Yes
Includes Batteries
Batteries Included
Pressure Range Type
Compound
Diaphragm Seal Material
316L Stainless Steel
Display Screen Type
LCD
Loop Power
4 to 20 mA
Bar Graph
10 Segments
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Minimum
-14 Degrees F
Vacuum Measurement - Maximum
0 psi
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Pressure Measurement - Maximum
100 psi
Pressure Measurement - Minimum
0 psi
Vacuum Measurement - Minimum
-15 psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.