Digital Pressure Gauge, 0 to 400 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYLMMY400IWV

  • Zoro # G7651450


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302132SD15LXBKBLCYLMMY400IWV
Zoro #
G7651450
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Nominal Dial Size
3 in
Case Depth
1.72 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Features
Bar Graph Battery Display
Calibration Certificate
No
Case Color
Silver
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Includes
Alkaline Batteries
Agency Compliance
3A
Case Material
Stainless Steel
Resolution
Dependent on Range
Socket Material
Stainless Steel
Powered By
(2) AA Batteries
Memory Storage
min/max
Number of Display Digits
5
Peak Hold
Yes
Display
LCD
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Backlit Screen
Yes
Primary Display Units
psi
Compatible Process Media
Dairy, Food, Pharmaceutical
Non-Sparking
No
Display Screen Type
LCD
Temperature Error
+/-0.04% Degrees F
Auto-Shutoff
Yes
Bar Graph
10 Segments
Loop Power
4 to 20 mA
Includes Calibration Certificate
No
Diaphragm Seal Material
316L Stainless Steel
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Sensor Material
316L Stainless Steel
Number of Digits
5
Memory Features
Min/Max
Power Source
4 to 20 mA Loop-Powered
Case Finish
Electropolished/Tumbled
Case Construction
304 Stainless Steel
Low Battery Indicator
No
Process Temperature Range
-14 Degrees to 275 Degrees F
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Primary Display Range
0 to 400
Diaphragm Seal Fill
Glycerin
Sensor Type
Diaphragm
Weatherproof
Yes
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
400 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.