Digital Pressure Gauge, -30 to 0 to 15 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYC4LMMY15#&V

  • Zoro # G7652729


product price:  $1,103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302132SD15LXBKBLCYC4LMMY15#&V
Zoro #
G7652729
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.33 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-30 to 0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Memory Storage
min/max
Number of Display Digits
5
Display
LCD
Calibration Certificate
No
Resolution
Dependent on Range
Case Material
Stainless Steel
Features
Bar Graph Battery Display
Socket Material
Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Peak Hold
Yes
Includes
Alkaline Batteries
Agency Compliance
3A
Powered By
(2) AA Batteries
Case Color
Silver
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Case Construction
304 Stainless Steel
Compatible Process Media
Dairy, Food, Pharmaceutical
Process Temperature Range
-14 Degrees to 275 Degrees F
Primary Display Range
-15 to 0 to 15
Display Screen Type
LCD
Diaphragm Seal Fill
Glycerin
Low Battery Indicator
No
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Case Finish
Electropolished/Tumbled
Diaphragm Seal Material
316L Stainless Steel
Sensor Type
Diaphragm
Temperature Error
+/-0.04% Degrees F
Backlit Screen
Yes
Primary Display Units
psi
Memory Features
Min/Max
Auto-Shutoff
Yes
Display Range
-15 to 0 to 15 psi, -30 to 0 in Hg, 0 to 1 bar, 0 to 1 mPa, 0 to 100 kPa, 0 to 1000 mbar, 0 to 15 psi, 0 to 30 in Hg, 0 to 400 in H2O, 0 to 60 ft H2O, 800 mm Hg
Includes Batteries
Batteries Included
Non-Sparking
No
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Bar Graph
10 Segments
Includes Calibration Certificate
NIST with Data
Pressure Range Type
Compound
Weatherproof
Yes
Power Source
4 to 20 mA Loop-Powered
Number of Digits
5
Loop Power
4 to 20 mA
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Vacuum Measurement - Maximum
0 psi
Operating Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
275 Degrees F
Vacuum Measurement - Minimum
-15 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.