Digital Pressure Gauge, 0 to 1 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD20LXBKBLCYC4LMMYN1/0BR

  • Zoro # G7653480


product price:  $1,142.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302132SD20LXBKBLCYC4LMMYN1/0BR
Zoro #
G7653480
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Depth
1.72 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 1
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Case Color
Silver
Calibration Certificate
No
Case Material
Stainless Steel
Features
Bar Graph Battery Display
Number of Display Digits
5
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Includes
Alkaline Batteries
Socket Material
Stainless Steel
Powered By
(2) AA Batteries
Agency Compliance
3A
Peak Hold
Yes
Resolution
Dependent on Range
Memory Storage
min/max
Display
LCD
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Temperature Error
+/-0.04% Degrees F
Compatible Process Media
Dairy, Food, Pharmaceutical
Process Temperature Range
-14 Degrees to 275 Degrees F
Includes Calibration Certificate
NIST with Data
Diaphragm Seal Material
316L Stainless Steel
Weatherproof
Yes
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Backlit Screen
Yes
Auto-Shutoff
Yes
Low Battery Indicator
No
Bar Graph
10 Segments
Primary Display Range
0 to 1
Case Construction
304 Stainless Steel
Loop Power
4 to 20 mA
Sensor Material
316L Stainless Steel
Memory Features
Min/Max
Number of Digits
5
Case Finish
Electropolished/Tumbled
Includes Batteries
Batteries Included
Non-Sparking
No
Primary Display Units
psi
Sensor Type
Diaphragm
Diaphragm Seal Fill
Glycerin
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Power Source
4 to 20 mA Loop-Powered
Display Screen Type
LCD
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
1 psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Minimum
-14 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
275 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products