Digital Pressure Gauge, 0 to 30 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD15LXBLCYLM30#

  • Zoro # G7657778


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302032SD15LXBLCYLM30#
Zoro #
G7657778
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Case Diameter
3.33 in
Case Depth
1.72 in
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Peak Hold
Yes
Agency Compliance
3A
Number of Display Digits
5
Powered By
(2) AA Batteries
Includes
Alkaline Batteries
Memory Storage
min/max
Calibration Certificate
No
Resolution
Dependent on Range
Socket Material
Stainless Steel
Case Color
Silver
Display
LCD
Case Material
Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Features
Bar Graph Battery Display
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Diaphragm Seal Material
316L Stainless Steel
Low Battery Indicator
No
Weatherproof
Yes
Pressure Range Type
Pressure
Power Source
Battery
Display Range
-15 to 0 to 30 psi, 0 to 1.6 bar, 0 to 1.6 mPa, 0 to 1000 mm Hg, 0 to 1500 mbar, 0 to 160 ft H2O, 0 to 160 kPa, 0 to 30 psi, 0 to 60 in Hg, 0 to 800 in H2O
Display Screen Type
LCD
Primary Display Units
psi
Case Finish
Electropolished/Tumbled
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Primary Display Range
0 to 30
Memory Features
Min/Max
Compatible Process Media
Dairy, Food, Pharmaceutical
Backlit Screen
Yes
Bar Graph
10 Segments
Sensor Type
Diaphragm
Non-Sparking
No
Number of Digits
5
Includes Batteries
Batteries Included
Temperature Error
+/-0.04% Degrees F
Auto-Shutoff
Yes
Process Temperature Range
-14 Degrees to 275 Degrees F
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Diaphragm Seal Fill
Glycerin
Case Construction
304 Stainless Steel
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
30 psi
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
2

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.