60PC 135 Deg Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC No 1-No 60

  • Mfr # C21125

  • Zoro # G7682556


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C21125
Zoro #
G7682556
UPC #
697334211259
Country of Origin
United States

Dimensions

Sizes Included
#60-#1
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Dia.
#60 to #1
Drill Bit Size
#60 to #1
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
#60
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
Largest Drill Bit Size
#1
Drill Length Class
Jobber-Length
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
1802
Standards
ASME B94.11M
Finish - Machining
Straw/Bronze
Material - Machining
Cobalt
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Split Point
Number of Drill Bits
60
Aircraft Drill
Yes
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.