Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped Plastic Shelves, 300 lb Load Capacity, 3 Shelves, 24 in L, 18 in W

  • Mfr # STC111-B

  • Zoro # G7701206


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Black Shelves, Black Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC111-B
Zoro #
G7701206
UPC #
812552014059
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Shelf Length
24 in
Shelf Width
18 in
Caster Dia.
4"
Lip Height
2 3/4 in
Top Shelf Height
38 1/2 in
Caster Width
1 in
Handle Height
38 in
Compartment Width
18 in
Shelf Lip Height
2 3/4 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
2 3/4 in
Top Shelf Lip Height
2 3/4 in
Overall LxWxH
24 in x 18 in x 39-1/2 in
Shelf LxW
24 in x 18 in
Caster Wheel Width
1 in
Adjustable Height Range
Not Adjustable
Caster Stem Diameter
3/8 in
Caster Stem Length
1 in

Details

Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Black Shelves, Black Legs
Load Capacity
300 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Swivel, (2) Swivel with Brake
Non-Marking
No
Shelf Color
Black
Cart Shelf Style
Lipped
Capacity per Shelf
100 lb
Shelf Material
HDPE
Utility Cart Shelf Style
Lipped
Utility Cart Item
Flat Handle Utility Cart
Leg Color
Black
Assembled/Unassembled
Unassembled
Leg Material
PVC
Electrical Included
No
Caster Material
Polyurethane
Distance Between Shelves
12 in
Handle Included
Yes
Distance Between Top and Middle Shelf
12 in
Distance Between Middle and Bottom Shelf
12 in
Number of Drawers
0
Number of Compartments
0
Includes Electrical Outlets
No
Caster Mounting Type
Stem
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Lip Style
4-Sided Lipped
Post Material
PVC
Shelf Adjustability
Removable
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Convertible
No
Caster Stem Type
Friction Ring
Caster Core Material
Polypropylene
Handle Material
HDPE
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Removable Shelf Liner
No
Cleanroom
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Pedal Brake

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 39 in, Distance Between Shelves 12 in, Distance Between Top and Middle Shelf 12 in, Distance Between Middle and Bottom Shelf 12 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.