Shaft Seal, 95 x 110 x 12 mm., SCV, Fluoro Rubber
Mfr # 9511012SCV
Zoro # G7749485
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
95 mm
Outside Dia.
110 mm
Lip Material
Fluoro Rubber
Contact Type
Contact Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9511012SCV
Zoro #
G7749485
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
95 mm
Outside Dia.
110 mm
Width
12 mm
Inside Diameter
95 mm
Outside Diameter
110 mm
Overall Width
12 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Contact Type
Contact Seal
Number of Lips
1
Maximum Pressure
10 psi
System of Measurement
Metric
Spring Reinforcement
Yes
Case Coating
None
Maximum Surface Speed
999 mps
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.