Shaft Seal, 155 x 180 x 13 mm., SCV, Fluoro Rubber
Mfr # 15518013SCV
Zoro # G7750760
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
155 mm
Outside Dia.
180 mm
Lip Material
Fluoro Rubber
Design Code
SCV
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15518013SCV
Zoro #
G7750760
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
155 mm
Outside Dia.
180 mm
Width
13 mm
Inside Diameter
155 mm
Overall Width
13 mm
Outside Diameter
180 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Maximum Surface Speed
999 mps
Case Coating
None
Contact Type
Contact Seal
System of Measurement
Metric
Number of Lips
1
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 155 mm, Outside Diameter 180 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.