Shaft Seal, 7 x 16 x 7 mm., SCV, Fluoro Rubber
Mfr # 7167SCV
Zoro # G7751506
product price:Â $18.29
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
7 mm
Outside Dia.
16 mm
Width
7 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7167SCV
Zoro #
G7751506
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
7 mm
Outside Dia.
16 mm
Width
7 mm
Inside Diameter
7 mm
Overall Width
7 mm
Outside Diameter
16 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Number of Lips
1
Maximum Pressure
10 psi
Contact Type
Contact Seal
Case Coating
None
System of Measurement
Metric
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 7 mm, Outside Diameter 16 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.