Degreaser, 1 Gal Pail, Liquid

  • Mfr # SF-79

  • Zoro # G7800969


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Parts Washing
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-79
Zoro #
G7800969
UPC #
812894026987
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Parts Washing
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Contains
Trans-1,2-Dichloroethylene
Net Weight
10 lb
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Primary Chemical
None
Degreaser Container Type
Pail
Cleaner Chemical Product Grouping
Degreasers
Sub-Category
Degreasers/Cleaners
VOC Content
90%
Dielectric Strength
Undetermined
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Degreaser
Cleaner Container Type
Pail
Standards
ASTM D1133, ASTM D1310, ASTM D56, ASTM G122
Flash Point
None
Nonflammable
Yes
Features
Fast Drying With An Optimum Boiling Point, High Soil Loading Capacity, Low Global Warming Potential and High Cleaning Efficiency
Application
Equipment/Machinery, Parts Washing
NSF Rating
Not Rated
Butyl Free
No
Properties
Nonflammable
Plastic Safe
No
Base Formula
Solvent Based
Product Series
Opteon
Biodegradable
No

Description

Specialty Cleaning Fluid, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 10 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Parts Washing, ASTM D1133, ASTM D1310, ASTM D56, ASTM G122, Primary Chemical None, Base Formula Solvent-Based

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.