2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb

  • Mfr # PRE20302ZN-3R

  • Zoro # G7806394


product price:  $6.45
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRE20302ZN-3R
Zoro #
G7806394
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-1/2 in
Wheel Dia.
2 in
Stem Dia.
5/16 in
Overall Height
4 1/8 in
Caster Stem Size
5/16 in x 1-1/2 in

Details

Item
Quality Economic Light Duty Grip Neck Stem Caster
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
80 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Caster Mounting Type
Stem
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Swivel Raceway Type
Double Ball
Core Color
Black
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Standards
NSF Approved, RoHS Compliant
Operating Temperature Range
-40°F to 160°F
Series
Regent
System of Measurement
Inch
Wheel Core Material
Rubber
Includes Spanner Bushing
No
Wheel Type
Tread on Core
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
160 Degrees F
Number of Mounting Holes
0
Wheel Core Type
Solid
Wheel Hardness Rating
75 Shore A
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
80 lb

Description

Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.