Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H, 1 C, Wall Mount, Hardwired/Battery, 20/30VAC

  • Mfr # TH6210U2001/U

  • Zoro # G7826351


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
20/30VAC
Stages Heat
2
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6210U2001/U
Zoro #
G7826351
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 9/32"
Width
5"
Display Size
5.44 sq in
Depth
6 in
Screen Height
5 1/2 in
Overall Depth
1 7/16 in
Digit Size
Standard
Overall Height
4 1/16 in
Screen Width
5 1/2 in
Overall Width
4 1/16 in

Details

Item
Programmable Thermostat
Voltage
20/30VAC
Stages Heat
2
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
Control Range
Heat 40 Degrees F to 90 Degrees F; Cool 50 Degrees F to 99 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
7, 5-2, 5-1-1
Temp. Settings per Day
0, 1, 2, 4
Battery Backup
Yes
Humidification Control
No
Batteries Included
Yes
Display Type
Digital
Filter Indicator
No
Features
Programmable, Universal Mounting
Temporary Program Override
Yes
Fan Switching
Yes
Temperature Limiting
No
Automatic Changeover
Yes
Temporary Temperature Hold
Yes
Programmable Fan
Yes
Key Pad Lockout
Yes
Dehumidification Control
No
Includes
Installation (J-box) Adaptor, Installation Guide, Mounting Hardware, Small Decorative Cover Plate, User Guide and (2) AA Batteries, UWP Mounting System
WiFi Capability
No
Display Color
Blue
Footnotes
1, 3, 6, 7
Terminal Designations
AUX, C, E, G, K, L/A, O/B, R, RC, S, U, W, W2, Y, Y2
For Use With
Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
Remote Sensing Capability
Yes
Low Battery Indicator
Yes
Stages
1H/1C Conventional, 2H/1C Heat Pump
Control Type
Push Button
Temperature Differential
1 Degrees F
Operating Humidity Range
5% to 90% RH
Application/Stages
Heat and Cool; 1H/1C Conventional, 2H/1C Heat Pump
Number of Cooling Stages - Heat Pump System
1
Frequency
50 Hz, 60 Hz
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Heat Pump System
2
Number of Heating Stages - Conventional System
1
Temperature Readout
Yes
Backlit Screen
Yes
Maximum Operating Humidity
90 %
Compatible System Type
Electric Forced Air Furnaces, Heat Pump with Aux, Gas Forced Air Furnaces, Hydronic Systems
Number of Zones
1
Sensor Location
Remote
Electrical Connection Type
Hardwired
Temperature settings per day
0, 1, 2, 4
Millivolt Compatible
No
Housing Color
White
Changeover Type
Automatic
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-Circulate-Follow Schedule-On
Thermostat Type
Low Voltage
Shape
Square
Maximum Control Temperature
99 Degrees F
Includes Positive Off
Yes
Mounting Direction
Horizontal
Application
Heat and Cool
Contact Rating
20/30V AC
Operating Temperature Range
32 Degrees to 120 Degrees F
Minimum Control Temperature
40 Degrees F
Includes Batteries
Yes
Filter Change Reminder
No
Programming Capability
5-1-1, 5-2, 7 Day
Maximum Operating Temperature
120 Degrees F
Backlit Screen Color
Blue
Mounting Direction/Shape
Square
Minimum Operating Humidity
5 %
Minimum Operating Temperature
32 Degrees F
Number of Cooling Stages - Conventional System
1
Temperature Control Range
40 Degrees to 99 Degrees F
Fan Settings
Auto-Circulate-On
System Settings
Auto-Cool-Emergency Heat-Heat-Off

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable, Terminal Designations AUX, C, E, G, K, L/A, O/B, R, RC, S, U, W, W2, Y, Y2, WiFi Capability No, System Switching Yes, Fan Switching Yes, Display Size 5.44 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.