
304 Stainless Steel Class 3000 Tee, 3/4 in FNPT
Mfr # ZUSA-PF-3129
Zoro # G7828123
product price:Â $45.95
/eaKey Features
Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-3129
Zoro #
G7828123
UPC #
193005426422
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
3/4"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Description
Pipe Fitting - 304 Stainless Steel - Class 3000 - Tee - 3/4" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.